Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perle MCR1900-DAC - 19 Slot Chassis for Media Converter and Ethernet Extender Modules

  • Mfr # 05059954

  • Zoro # G4842786


product price: $2,189.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
17.1"
Depth
14"
Height
3.5"
Includes
1(5) Empty Slot Cover Plates, 2U - 19" Rack Mounting Hardware
Standards
Emissions: FCC Part 15 Class A, EN55022 Class A, CFR47:2003, Chapter 1, Part 15 Subpart B,(USA) Class A, ICES-003, Issue 4, February 2004 (Canada), EN55022:1998 + A1:2000 + A2:2003 Class A, EN61000-3-2 : 1995, Limits for Harmonic Current Emissions, EN61000-3-3 : 1995, Limits of Voltage Fluctuations and FlickerImmunity: EN55024:1998 + A1:2001 + A2:2003, EN61000-4-2: Electrostatic Discharge, EN61000-4-3: RF Electromagnetic Field Modulated, EN61000-4-4: Fast Transients, EN61000-4-5: Surge, EN61000-4-6: RF Continuous Conducted, EN61000-4-8: Power-Frequency Magnetic Field, EN61000-4-11: Voltage Dips and Voltage InterruptionsSafety: IEC 60950-1, First Edition (2001-10) and EN60950-1:2001, CB scheme, CAN/CSA-C22.2 No. 60950-1-03 and ANSI/UL 60950-1, First Edition April 1st 2003 (Recognized Component)Other: ECCN: 5A991A, HTSUS Number: 8517.62.0050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05059954
Zoro #
G4842786
UPC #
734660599542
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.1"
Depth
14"
Height
3.5"

Details

Includes
1(5) Empty Slot Cover Plates, 2U - 19" Rack Mounting Hardware
Standards
Emissions: FCC Part 15 Class A, EN55022 Class A, CFR47:2003, Chapter 1, Part 15 Subpart B,(USA) Class A, ICES-003, Issue 4, February 2004 (Canada), EN55022:1998 + A1:2000 + A2:2003 Class A, EN61000-3-2 : 1995, Limits for Harmonic Current Emissions, EN61000-3-3 : 1995, Limits of Voltage Fluctuations and FlickerImmunity: EN55024:1998 + A1:2001 + A2:2003, EN61000-4-2: Electrostatic Discharge, EN61000-4-3: RF Electromagnetic Field Modulated, EN61000-4-4: Fast Transients, EN61000-4-5: Surge, EN61000-4-6: RF Continuous Conducted, EN61000-4-8: Power-Frequency Magnetic Field, EN61000-4-11: Voltage Dips and Voltage InterruptionsSafety: IEC 60950-1, First Edition (2001-10) and EN60950-1:2001, CB scheme, CAN/CSA-C22.2 No. 60950-1-03 and ANSI/UL 60950-1, First Edition April 1st 2003 (Recognized Component)Other: ECCN: 5A991A, HTSUS Number: 8517.62.0050
Product Type
Media Converter Chassis
Green Environmental Attribute
Environmentally Friendly
Certifications & Standards
Emissions: FCC Part 15 Class A, EN55022 Class A, CFR47:2003, Chapter 1, Part 15 Subpart B,(USA) Class A, ICES-003, Issue 4, February 2004 (Canada), EN55022:1998 + A1:2000 + A2:2003 Class A, EN61000-3-2 : 1995, Limits for Harmonic Current Emissions, EN61000-3-3 : 1995, Limits of Voltage Fluctuations and Flicker; Immunity: EN55024:1998 + A1:2001 + A2:2003, EN61000-4-2: Electrostatic Discharge, EN61000-4-3: RF Electromagnetic Field Modulated, EN61000-4-4: Fast Transients, EN61000-4-5: Surge, EN61000-4-6: RF Continuous Conducted, EN61000-4-8: Power-Frequency Magnetic Field, EN61000-4-11: Voltage Dips and Voltage Interruptions; Safety: IEC 60950-1, First Edition (2001-10) and EN60950-1:2001, CB scheme, CAN/CSA-C22.2 No. 60950-1-03 and ANSI/UL 60950-1, First Edition April 1st 2003 (Recognized Component); Other: ECCN: 5A991A, HTSUS Number: 8517.62.0050
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Package Contents
MCR1900-DAC - 19 Slot Chassis for Media Converter and Ethernet Extender Modules, 15 x Empty Slot Cover Plates, 2U - 19" Rack Mounting Hardware
Item
Media Converter Chassis

Description

MCR1900-DAC 19 slot Modular Chassis System: Dual AC power. 15 empty slot cover plates included. Mounting brackets for 19-inch racks included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.