Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perle MCR200 Media Converter Chassis

  • Mfr # 05059964

  • Zoro # G4843766


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Width
6.9 in
Depth
5.7 in
Height
0.9 in
Standards
Immunity: EN55024Emissions: FCC Part 15 Class A, EN55022 Class A, CISPR 22 Class A, EN61000-3-2Electrical Safety: UL 60950-1, EN60950, CE
Includes
AC Power Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05059964
Zoro #
G4843766
UPC #
734660599641
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.9 in
Depth
5.7 in
Height
0.9 in

Details

Item
Media Converter Chassis
Standards
Immunity: EN55024Emissions: FCC Part 15 Class A, EN55022 Class A, CISPR 22 Class A, EN61000-3-2Electrical Safety: UL 60950-1, EN60950, CE
Includes
AC Power Adapter
Green Environmental Attribute
Environmentally Friendly
Certifications & Standards
Immunity: EN55024; Emissions: FCC Part 15 Class A, EN55022 Class A, CISPR 22 Class A, EN61000-3-2; Electrical Safety: UL 60950-1, EN60950, CE
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Package Contents
MCR200 Media Converter Chassis, AC Power Adapter

Description

MCR200 2 slot Modular Chassis System: USA power adapter included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.