Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Psimosrs232Fo850E Serial Ext, 27083718 27083718

Psimosrs232Fo850E Serial Ext, 27083718 (Discontinued)

  • Mfr # 27083718
  • Zoro # G4572744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27083718
Zoro #
G4572744
UPC #
679202032845
Country of Origin
Germany

Dimensions

Depth
4.1 in
Height
3.9 in
Width
1.4 in
Fiber Optic Wavelength
850 nm
Transmission length incl. 3 dB system reserve
2800 m (with F-K 200/230 8 dB/km with quick mounting connector); 4200 m (with F-G 50/125 2.5 dB/km); 4800 m (with F-G 62,5/125 3.0 dB/km)
Transmission length
≤ 15 m

Details

Color
green
Maximum Distance Supported
2.61 Mile
ST Port Type
Duplex
Environmentally Friendly
Yes
Power Source
Power Supply
Fiber Optic Cable Standard
62.5/125 µm, 50/125 µm
Product Name
PSI-MOS-RS232/FO 850 E Transceiver/Media Converter
Media Type Supported
Optical Fiber
Fiber Mode Supported
Multi-mode
Total Number of Ports
2
Weight (Approximate)
6.71 oz
Product Type
Transceiver/Media Converter
Form Factor
Rail-mountable
Number of ST Ports
1
Connection method
B-FOC (duplex ST®), D-SUB 9 plug, COMBICON plug-in screw terminal block
Bit distortion, input
± 35 % (permitted)
Conductor cross section flexible max.
2.5 mm²
Output name
Relay output
Conductor cross section AWG max.
14
Bit distortion, output
< 6.25 %
Interface 1
V.24 (RS-232) interface in acc. with ITU-T V.28, EIA/TIA-232, DIN 66259-1
UL, USA/Canada
Class I, Zone 2, AEx nc IIC T5; Class I, zone 2, Ex nC nL IIC T5 X; Class I, Div. 2, Groups A, B, C, D
ATEX
II 3 G Ex nA nC IIC T4 Gc X; II (2) G [Ex op is Gb] IIC (PTB 06 ATEX 2042 U); II (2) D [Ex op is Db] IIIC (PTB 06 ATEX 2042 U)
Conductor cross section AWG min.
24
Transmission medium
Copper, PCF fiber; Multi-mode fiberglass
Limiting continuous current
0.46 A
Serial transmission speed
115.2 kbps (NRZ)
Shock
15g in all directions in acc. with IEC 60068-2-27
Electromagnetic compatibility
Conformance with EMC Directive 2014/30/EU
Altitude
5000 m (For restrictions see manufacturer's declaration)
Max. current consumption
120 mA
Conductor cross section solid max.
2.5 mm²
Nominal supply voltage
24 V DC (With UL approval)
Degree of protection
IP20
Test result
15g, 11 ms period, half-sine shock pulse, 5g, 10-150 Hz, 2.5 h, in XYZ direction
Supply voltage range
18 V DC ... 30 V DC
Free from substances that could impair the application of coating
according to P-VW 3.10.7 57 65 0 VW-AUDI-Seat central standard
Housing material
PA 6.6-FR
Output description
Alarm output
Permissible humidity (operation)
30 % ... 95 % (non-condensing)
Connection in acc. with standard
CUL
Electrical Isolation
VCC // V.24 (RS-232)
Vibration (operation)
In acc. with IEC 60068-2-6: 5g, 150 Hz
Maximum switching voltage
60 V DC; 42 V AC
Type of test
Shock in acc. with EN 60068-2-27/IEC 60068-2-27, Vibration resistance in acc. with EN 60068-2-6/IEC 60068-2-6
Transmission protocol
Transparent to protocol for RS-232 interface
Ambient temperature (storage/transport)
-40 °C ... 85 °C
Ambient temperature (operation)
-20 °C ... 60 °C
Transmit capacity, minimum
-4.6 dBm (200/230 µm); -17.6 dBm (50/125 µm); -13.6 dBm (62,5/125 µm)
Noise emission
EN 55011
Typical current consumption
120 mA (24 V DC)
Conformance
CE-compliant
Transmission channels
2 (1/1), RxD, TxD, full duplex
Test voltage data interface/power supply
1.5 kVrms (50 Hz, 1 min.)
Conductor cross section solid min.
0.2 mm²
Noise immunity
EN 61000-6-2:2005
Number of FO ports
1
Conductor cross section flexible min.
0.2 mm²
Standards/regulations
EN 61000-4-2; EN 61000-4-3; EN 61000-4-4; EN 61000-4-5; EN 61000-4-6
Minimum receiver sensitivity
-33.2 dBm
Number of outputs
1

Description

PSI-MOS-RS232/FO 850 E - RS232 to fiber Converter: DB9M serial to duplex fiber multimode 850nm (ST) [ 4.2km, 2.6 miles ]

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.