Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Psimosrs422Fo850E Serial Ext, 27083554 27083554

Psimosrs422Fo850E Serial Ext, 27083554 (Discontinued)

  • Mfr # 27083554
  • Zoro # G4575045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27083554
Zoro #
G4575045
UPC #
679202032791
Country of Origin
Germany

Dimensions

Depth
103 mm
Height
99 mm
Width
35 mm
Transmission length incl. 3 dB system reserve
2800 m (with F-K 200/230 8 dB/km with quick mounting connector); 4200 m (with F-G 50/125 2.5 dB/km); 4800 m (with F-G 62,5/125 3.0 dB/km)
Transmission length
≤ 1000 m (depending on the data rate, with shielded, twisted data cable)
Wavelength
850 nm

Details

Color
green
Typical current consumption
120 mA (24 V DC)
Test voltage data interface/power supply
1.5 kVrms (50 Hz, 1 min.)
Shock
15g in all directions in acc. with IEC 60068-2-27
Ambient temperature (operation)
-20 °C ... 60 °C
Termination resistor
220 Ω; 100 Ω; 220 Ω
Transmission protocol
Transparent to protocol for RS-422 interface
Connection method
Pluggable screw connection, B-FOC (duplex ST®), COMBICON plug-in screw terminal block
Max. current consumption
130 mA
Nominal supply voltage
24 V DC (With UL approval)
Interface 1
RS-422 interface in acc. with ITU-T V.11, EIA/TIA-422, DIN 66348-1
Test result
5g, 10-150 Hz, 2.5 h, in XYZ direction, 15g, 11 ms period, half-sine shock pulse
Transmission channels
2 (1/1) RD, TD, full duplex
Standards/regulations
EN 61000-4-2; EN 61000-4-3; EN 61000-4-4; EN 61000-4-5; EN 61000-4-6
Transmit capacity, minimum
-4.6 dBm (200/230 µm); -17.6 dBm (50/125 µm); -13.6 dBm (62,5/125 µm)
Output name
Relay output
Conductor cross section AWG max.
14
Permissible humidity (operation)
30 % ... 95 % (non-condensing)
Conductor cross section solid max.
2.5 mm²
Serial transmission speed
≤ 2 Mbps
Number of outputs
1
Bit distortion, input
± 35 % (permitted)
Housing material
PA 6.6-FR
Bit distortion, output
< 6.25 %
Number of FO ports
1
Ambient temperature (storage/transport)
-40 °C ... 85 °C
Type of test
Shock in acc. with EN 60068-2-27/IEC 60068-2-27, Vibration resistance in acc. with EN 60068-2-6/IEC 60068-2-6
Conductor cross section solid min.
0.2 mm²
Conformance
CE-compliant
Conductor cross section flexible max.
2.5 mm²
Electromagnetic compatibility
Conformance with EMC Directive 2014/30/EU
Noise emission
EN 55011
Conductor cross section flexible min.
0.2 mm²
Altitude
5000 m (For restrictions see manufacturer's declaration)
Operating mode
Full duplex
Output description
Alarm output
ATEX
II 3 G Ex nA nC IIC T4 Gc X; II (2) G [Ex op is Gb] IIC (PTB 06 ATEX 2042 U); II (2) D [Ex op is Db] IIIC (PTB 06 ATEX 2042 U)
Supply voltage range
18 V DC ... 30 V DC
Conductor cross section AWG min.
24
Degree of protection
IP20
Limiting continuous current
0.46 A
Electrical Isolation
VCC // RS-422
Connection in acc. with standard
CUL
Noise immunity
EN 61000-6-2:2005
Maximum switching voltage
60 V DC; 42 V AC
UL, USA/Canada
Class I, Zone 2, AEx nc IIC T5; Class I, zone 2, Ex nC nL IIC T5 X; Class I, Div. 2, Groups A, B, C, D
Transmission medium
PCF fiber; Multi-mode fiberglass, Copper
Vibration (operation)
In acc. with IEC 60068-2-6: 5g, 150 Hz
Minimum receiver sensitivity
-33.2 dBm

Description

PSI-MOS-RS422/FO 850 E - RS422/485 4-wire to fiber Converter: Terminal block serial to duplex fiber multimode 850nm (ST) [ 4.2km, 2.6 miles ] – 24VDC USA wall power adapter included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.