Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Psimosrs422Fo850T Serial Ext, 27083974 27083974

Psimosrs422Fo850T Serial Ext, 27083974 (Discontinued)

  • Mfr # 27083974
  • Zoro # G4578484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27083974
Zoro #
G4578484
UPC #
679202032876
Country of Origin
Germany

Dimensions

Width
1.4 in
Height
3.9 in
Depth
4.1 in
Fiber Optic Wavelength
850 nm
Transmission length incl. 3 dB system reserve
2800 m (With F-K 200/230 10 dB/km with quick mounting connector); 4200 m (with F-G 50/125 2.5 dB/km); 4800 m (with F-G 62,5/125 3.0 dB/km)
Transmission length
≤ 1000 m (depending on the data rate, with shielded, twisted data cable)

Details

Color
green
Fiber Mode Supported
Multi-mode
Maximum Distance Supported
2.61 Mile
Fiber Optic Cable Standard
62.5/125 µm, 50/125 µm
Total Number of Ports
3
ST Port Type
Duplex
Environmentally Friendly
Yes
Weight (Approximate)
7.39 oz
Product Type
Transceiver/Media Converter
Power Source
Power Supply
Media Type Supported
Optical Fiber
Package Contents
PSI-MOS-RS422/FO 850 T Transceiver/Media Converter, 24VDC USA Wall Power Adapter
Form Factor
Rail-mountable
Product Name
PSI-MOS-RS422/FO 850 T Transceiver/Media Converter
Number of ST Ports
2
Noise immunity
EN 61000-6-2:2005
Electrical Isolation
VCC // RS-422
Test voltage data interface/power supply
1.5 kVrms (50 Hz, 1 min.)
Connection method
COMBICON plug-in screw terminal block, Pluggable screw connection, B-FOC (duplex ST®)
Type of test
Vibration resistance in acc. with EN 60068-2-6/IEC 60068-2-6, Shock in acc. with EN 60068-2-27/IEC 60068-2-27
Nominal supply voltage
24 V DC (With UL approval)
Degree of protection
IP20
Ambient temperature (operation)
-20 °C ... 60 °C
Minimum receiver sensitivity
-33.2 dBm
Noise emission
EN 55011
Supply voltage range
18 V DC ... 30 V DC
Number of FO ports
2
Conductor cross section flexible max.
2.5 mm²
Permissible humidity (operation)
30 % ... 95 % (non-condensing)
Max. current consumption
130 mA
Typical current consumption
120 mA (24 V DC)
Output name
Relay output
Conductor cross section AWG min.
24
Conformance
CE-compliant
Serial transmission speed
≤ 2 Mbps
Conductor cross section AWG max.
14
Altitude
5000 m (For restrictions see manufacturer's declaration)
Test result
15g, 11 ms period, half-sine shock pulse, 5g, 10-150 Hz, 2.5 h, in XYZ direction
Conductor cross section flexible min.
0.2 mm²
Bit distortion, input
± 35 % (permitted)
Ambient temperature (storage/transport)
-40 °C ... 85 °C
Housing material
PA 6.6-FR
Operating mode
Full duplex
Connection in acc. with standard
CUL
Conductor cross section solid max.
2.5 mm²
Transmit capacity, minimum
-4.6 dBm (200/230 µm); -17.6 dBm (50/125 µm); -13.6 dBm (62,5/125 µm)
Conductor cross section solid min.
0.2 mm²
Electromagnetic compatibility
Conformance with EMC Directive 2014/30/EU
Vibration (operation)
In acc. with IEC 60068-2-6: 5g, 150 Hz
Interface 1
RS-422 interface in acc. with ITU-T V.11, EIA/TIA-422, DIN 66348-1
Output description
Alarm output
Shock
15g in all directions in acc. with IEC 60068-2-27
Bit distortion, output
< 6.25 %
Transmission medium
Copper, PCF fiber; Multi-mode fiberglass
Maximum switching voltage
60 V DC; 42 V AC
Transmission protocol
Transparent to protocol for RS-422 interface
Standards/regulations
EN 61000-4-2; EN 61000-4-3; EN 61000-4-4; EN 61000-4-5; EN 61000-4-6
Number of outputs
1
ATEX
II 3 G Ex nA nC IIC T4 Gc X; II (2) G [Ex op is Gb] IIC (PTB 06 ATEX 2042 U); II (2) D [Ex op is Db] IIIC (PTB 06 ATEX 2042 U)
Limiting continuous current
0.46 A
UL, USA/Canada
Class I, Zone 2, AEx nc IIC T5; Class I, zone 2, Ex nC nL IIC T5 X; Class I, Div. 2, Groups A, B, C, D
Transmission channels
2 (1/1) RD, TD, full duplex
Termination resistor
220 Ω; 100 Ω; 220 Ω

Description

PSI-MOS-RS422/FO 850 T - RS422/485 4-wire to fiber Converter: Terminal block serial to 2x duplex fiber multimode 850nm (ST) [ 4.2km, 2.6 miles ]– 24VDC USA wall power adapter included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.