Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Psimosrs485W2Fo1300E Ser Ext, 27085624 27085624

Psimosrs485W2Fo1300E Ser Ext, 27085624 (Discontinued)

  • Mfr # 27085624
  • Zoro # G4576086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27085624
Zoro #
G4576086
UPC #
679202032951
Country of Origin
Germany

Dimensions

Depth
105 mm
Width
35 mm
Height
99 mm
Wavelength
1300 nm
Transmission length
≤ 1200 m (depending on the data rate, with shielded, twisted data cable)
Transmission length incl. 3 dB system reserve
25 km (With F-G 50/125 0.7 dB/km at 1300 nm); 22 km (with F-G 62.5/125 0.8 dB/km at 1300 nm); 45 km (With F-E 9/125 0,4 dB/km at 1300 nm)

Details

Color
green
Connection method
SC duplex, Pluggable screw connection, COMBICON plug-in screw terminal block
Bit distortion, output
< 6.25 %
Noise immunity
EN 61000-6-2:2005
Conformance
CE-compliant
Altitude
5000 m (For restrictions see manufacturer's declaration)
Termination resistor
390 Ω; 220 Ω; 390 Ω (Can be connected)
Conductor cross section flexible min.
0.2 mm²
Operating mode
Semi-duplex
Typical current consumption
170 mA (According to UL Listed, 24 V DC); 110 mA (According to UL Recognized, 24 V DC), 55 mA (24 V DC)
Nominal supply voltage
24 V DC (With UL approval)
Interface 1
RS-485 interface, 2-wire
Test voltage data interface/power supply
1.5 kVrms (50 Hz, 1 min.)
Ambient temperature (storage/transport)
-40 °C ... 85 °C
Number of outputs
1
Conductor cross section AWG max.
14
Connection in acc. with standard
CUL
File format/coding
UART (11/10 bit switchable; NRZ), slip-tolerant
Max. current consumption
90 mA
Bit distortion, input
± 35 % (permitted)
Electromagnetic compatibility
Conformance with EMC directive 89/336/EC
Supply voltage range
18 V DC ... 32 V DC
Noise emission
EN 55011
Transmission protocol
Protocol-transparent to the RS-485 interface
ATEX
II 3 G Ex nA nC IIC T4 Gc X
Degree of protection
IP20
Output name
Relay output
Free from substances that could impair the application of coating
according to P-VW 3.10.7 57 65 0 VW-AUDI-Seat central standard
Permissible humidity (operation)
30 % ... 95 % (non-condensing)
Maximum switching voltage
60 V DC; 42 V AC
Output description
Alarm output
Ambient temperature (operation)
-20 °C ... 60 °C
Number of FO ports
1
Conductor cross section solid max.
2.5 mm²
Conductor cross section flexible max.
2.5 mm²
Test result
15g, 11 ms period, half-sine shock pulse, 5g, 10-150 Hz, 2.5 h, in XYZ direction
Standards/regulations
EN 61000-4-2; EN 61000-4-3; EN 61000-4-4; EN 61000-4-5; EN 61000-4-6
UL, USA/Canada
508 listed; 508 recognized
Electrical Isolation
VCC // RS-485
Type of test
Shock in acc. with EN 60068-2-27/IEC 60068-2-27, Vibration resistance in acc. with EN 60068-2-6/IEC 60068-2-6
Transmission medium
Copper, Multi-mode fiberglass; Single-mode fiberglass
Housing material
PA 6.6-FR
Conductor cross section solid min.
0.2 mm²
Serial transmission speed
4.8/ 9.6/ 19.2/ 38.4/ 57.6/ 75/ 93.75/ 115.2/ 136/ 187.5/ 375/ 500 kbps
Vibration (operation)
In acc. with IEC 60068-2-6: 5g, 150 Hz
Data direction switching
Automatic control
Limiting continuous current
1A
Shock
15g in all directions in acc. with IEC 60068-2-27
Conductor cross section AWG min.
24

Description

PSI-MOS-RS485W2/FO1300 E - RS485 2-wire to fiber Converter: Terminal block serial to duplex fiber 1300nm (SC). Multimode [27km, 16.7 miles], single mode [ 45km, 28 miles ] – 24VDC USA wall power adapter included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.