Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Psmmers232/Rs232P Isolator, 27444614 27444614

Psmmers232/Rs232P Isolator, 27444614 (Discontinued)

  • Mfr # 27444614
  • Zoro # G4571274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27444614
Zoro #
G4571274
UPC #
679202033163
Country of Origin
Germany

Dimensions

Width
22.5 mm
Depth
118.6 mm
Height
99 mm
Transmission length
15 m (shielded twisted pair)

Details

Color
green
Serial Port
Yes
Product Type
Signal Converter
Input voltage
24 V DC
Package Contents
Serial Isolator, 24VDC USA Wall Power Adapter
Product Name
Serial Isolator
Permissible humidity (operation)
10 % ... 95 % (non-condensing)
EMC Immunity
EN 61000-4-2: Contact discharge ± 6 kV (Test Level 3); EN 61000-4-3: Frequency range Test Level 3; EN 61000-4-4: Criterion B; EN 61000-4-5: Signal ± 2 kV (12 Ω); EN 55011; EN 61000-4-6
Ambient temperature (operation)
0 °C ... 55 °C
Test voltage data interface/power supply
2 kVrms (50 Hz, 1 min.)
Conductor cross section AWG min.
24
Conductor cross section AWG max.
13
UL, USA/Canada
Class I, Div. 2, Groups A, B, C, D, 508 recognized
Housing material
PA
Noise immunity
EN 61000-6-2:2005
Bit delay
< 3 µs
Interface 1
V.24 (RS-232) interface in acc. with ITU-T V.28, EIA/TIA-232, DIN 66259-1
Protocols supported
transparent protocol
Altitude
5000 m (For restrictions see manufacturer's declaration)
Pin assignment
DTE/DCE switchover via switch
Typical current consumption
40 mA (24 V DC)
Noise emission
EN 61000-6-3
Degree of protection
IP20
Test voltage data interfaces
2 kV AC
Electrical Isolation
VCC // V.24 (RS-232) (A) // V.24 (RS-232) (B)
Nominal supply voltage
24 V AC/DC ±20 %
Bit distortion
< 5 %
Interface 2
V.24 (RS-232) interface in acc. with ITU-T V.28, EIA/TIA-232, DIN 66259-1
Connection method
Pluggable screw connection, D-SUB 9 plug
Supply voltage range
19.2 V AC/DC ... 28.8 V AC/DC
Ambient temperature (storage/transport)
-40 °C ... 85 °C
Protective circuit
Surge protection Suppressor diode
Electromagnetic compatibility
Conformance with EMC Directive 2014/30/EU
Transmission channels
4 (2/2), RxD, TxD, RTS, CTS; full duplex
Serial transmission speed
115.2 kbps
Conductor cross section flexible max.
2.5 mm²
Conductor cross section flexible min.
0.2 mm²
Connection in acc. with standard
CUL
Conformance
CE-compliant

Description

PSM-ME-RS232/RS232-P - Interface converter for the electrical isolation of RS-232 interfaces (4 channels). Connections via DB9M and terminal block– 24VDC USA wall power adapter included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.