Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Psmmers232/Rs232P Isolator, 27444618 27444618

Psmmers232/Rs232P Isolator, 27444618 (Discontinued)

  • Mfr # 27444618
  • Zoro # G4572446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27444618
Zoro #
G4572446
UPC #
679202033170
Country of Origin
Germany

Dimensions

Depth
118.6 mm
Height
99 mm
Width
22.5 mm
Transmission length
15 m (shielded twisted pair)

Details

Color
green
Product Type
Signal Converter
Serial Port
Yes
Product Name
Serial Isolator
Conductor cross section flexible max.
2.5 mm²
Noise immunity
EN 61000-6-2:2005
Typical current consumption
40 mA (24 V DC)
Ambient temperature (operation)
0 °C ... 55 °C
Noise emission
EN 61000-6-3
Transmission channels
4 (2/2), RxD, TxD, RTS, CTS; full duplex
Supply voltage range
19.2 V AC/DC ... 28.8 V AC/DC
Interface 2
V.24 (RS-232) interface in acc. with ITU-T V.28, EIA/TIA-232, DIN 66259-1
Degree of protection
IP20
Interface 1
V.24 (RS-232) interface in acc. with ITU-T V.28, EIA/TIA-232, DIN 66259-1
UL, USA/Canada
508 recognized, Class I, Div. 2, Groups A, B, C, D
Test voltage data interfaces
2 kV AC
Altitude
5000 m (For restrictions see manufacturer's declaration)
Conductor cross section AWG max.
13
Housing material
PA
Permissible humidity (operation)
10 % ... 95 % (non-condensing)
Electrical Isolation
VCC // V.24 (RS-232) (A) // V.24 (RS-232) (B)
Connection method
D-SUB 9 plug, Pluggable screw connection
Pin assignment
DTE/DCE switchover via switch
Conductor cross section AWG min.
24
Conformance
CE-compliant
Electromagnetic compatibility
Conformance with EMC Directive 2014/30/EU
Test voltage data interface/power supply
2 kVrms (50 Hz, 1 min.)
Conductor cross section flexible min.
0.2 mm²
Serial transmission speed
115.2 kbps
Protective circuit
Surge protection Suppressor diode
Bit distortion
< 5 %
Bit delay
< 3 µs
Nominal supply voltage
24 V AC/DC ±20 %
Protocols supported
transparent protocol
Connection in acc. with standard
CUL
EMC Immunity
EN 61000-4-2: Contact discharge ± 6 kV (Test Level 3); EN 61000-4-3: Frequency range Test Level 3; EN 61000-4-4: Criterion B; EN 61000-4-5: Signal ± 2 kV (12 Ω); EN 55011; EN 61000-4-6
Ambient temperature (storage/transport)
-40 °C ... 85 °C

Description

PSM-ME-RS232/RS232-P - Interface converter for the electrical isolation of RS-232 interfaces (4 channels). Connections via DB9M and terminal block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.