Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Quint-Ps/2Ac/1Dc/24Dc/20 Power Supply 23208308

Quint-Ps/2Ac/1Dc/24Dc/20 Power Supply (Discontinued)

  • Mfr # 23208308
  • Zoro # G4399126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23208308
Zoro #
G4399126
UPC #
679202033514
Country of Origin
China

Dimensions

Height
5.1"
Depth
4.9"
Width
4.7"

Details

Output Power
480 W
Product Type
Power Supply
Output Voltage
24 V DC @ 20 A

Description

QUINT-PS/2AC/1DC/24DC/20 Power Supply - QUINT power supply DIN Rail unit. AC input: suitable for operation between two phases (400 V AC). DC input: suitable for operation in an FI intermediate circuit. Output: 24 V DC/20 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.