
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23209248
Zoro #
G4409538
UPC #
679202033552
Country of Origin
Thailand
Dimensions
Width
2.7"
Depth
4.9"
Height
5.1"
Details
Output Voltage
24 V DC @ 20 A
Product Type
Power Supply
Output Power
480 W
Description
QUINT-PS/3AC/24DC/20/CO Power Supply - QUINT power supply for DIN rail mounting with SFB (Selective Fuse Breaking) Technology, with protective coating, input: 3-phase, output: 24 V DC/20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.