Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Quint4-Ps/1Ac/12Dc/15 Power Supply 29046088

Quint4-Ps/1Ac/12Dc/15 Power Supply (Discontinued)

  • Mfr # 29046088
  • Zoro # G4401865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29046088
Zoro #
G4401865
UPC #
679202034139
Country of Origin
Thailand

Dimensions

Depth
4.9"
Height
5.1"
Width
2"

Details

Output Voltage
12 V DC @ 15 A
Output Power
180 W
Product Type
Power Supply

Description

QUINT4-PS/1AC/12DC/15 Power Supply - QUINT power supply with free choice of output characteristic curve, SFB (selective fuse breaking) technology, and NFC interface, input: 1-phase, output: 12 V DC/15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.