Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Quint4-Ps/1Ac/24Dc/10 Power Supply 29046018

Quint4-Ps/1Ac/24Dc/10 Power Supply (Discontinued)

  • Mfr # 29046018
  • Zoro # G4395565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29046018
Zoro #
G4395565
UPC #
679202034115
Country of Origin
Thailand

Dimensions

Height
5.1"
Depth
4.9"
Width
2"

Details

Product Type
Power Supply
Output Power
240 W
Output Voltage
24 V DC @ 10 A

Description

QUINT4-PS/1AC/24DC/10 Power Supply - QUINT power supply with free choice of output characteristic curve, SFB (selective fuse breaking) technology, and NFC interface, input: 1-phase, output: 24 V DC/10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.