Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Quint4-Ps/1Ac/24Dc/2.5/Sc Power Supply 29045988

Quint4-Ps/1Ac/24Dc/2.5/Sc Power Supply (Discontinued)

  • Mfr # 29045988
  • Zoro # G4390385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29045988
Zoro #
G4390385
UPC #
679202034085
Country of Origin
Germany

Dimensions

Width
1.3"
Height
3.9"
Depth
3.5"

Details

Output Voltage
24 V DC @ 2.5 A
Output Power
60 W
Product Type
Power Supply

Description

QUINT4-PS/1AC/24DC/2.5/SC Power Supply - QUINT power supply with Screw connection, DIN rail mounting, input: 1-phase, output: 24 V DC / 2.5 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.