Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Quint4-Ps/1Ac/24Dc/3.8/Sc Power Supply 29045998

Quint4-Ps/1Ac/24Dc/3.8/Sc Power Supply (Discontinued)

  • Mfr # 29045998
  • Zoro # G4391380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29045998
Zoro #
G4391380
UPC #
679202034092
Country of Origin
Germany

Dimensions

Height
3.9"
Width
1.8"
Depth
3.5"

Details

Output Voltage
24 V DC @ 3.8 A
Product Type
Power Supply
Output Power
90 W

Description

QUINT4-PS/1AC/24DC/3.8/SC Power Supply - QUINT power supply with Screw connection, DIN rail mounting, input: 1-phase, output: 24 V DC / 3.8 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.