Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Rps1630H Remote Pwr Switch R2 04032030

Rps1630H Remote Pwr Switch R2 (Discontinued)

  • Mfr # 04032030
  • Zoro # G4579184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04032030
Zoro #
G4579184
UPC #
734660320306
Country of Origin
United States

Dimensions

Depth
8.7"
Width
19"
Height
3.5"
Rack Height
2U

Details

Item
PDU
Input Voltage
230 V AC
Standards
16 x NEMA 5-15R
Mount Type
Rack-mountable
Network (RJ-45)
Yes
Mounting Orientation
Horizontal
Product Series
RPS
Plug/Connector Detail
2 x IEC 60320 C20

Description

RPS 1630H Remote Power Switch - 2U, 16 NEMA 5-15R plugs, 32 Amps total, 100-120 VAC , horizontal rack mountable, 2 Input Power Cords included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.