Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Rps830 Remote Pwr Switch R2 04032010

Rps830 Remote Pwr Switch R2 (Discontinued)

  • Mfr # 04032010
  • Zoro # G4580907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04032010
Zoro #
G4580907
UPC #
734660320108
Country of Origin
United States

Dimensions

Height
1.8"
Depth
8.7"
Width
19"
Rack Height
1U

Details

Item
PDU
Input Voltage
120 V AC
Standards
8 x NEMA 5-15R
Network (RJ-45)
Yes
Mounting Orientation
Horizontal
Plug/Connector Detail
2 x IEC 60320 C20
Product Series
RPS
Serial Port
Yes
Mount Type
Rack-mountable

Description

RPS830 Remote Power Switch R2- 1U, 8 NEMA 5-15R plugs, 32 Amps total, 100-120 VAC, 2 Input Power Cords included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.