Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-1000Mm-S2Lc120 Media Convert

  • Mfr # 05060324

  • Zoro # G4408077


product price: $4,404.99
/ea
Free Shipping & Returns

Key Features

Electrical Safety
UL 60950-1
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Bit Error Rate (BER)
<10-12
Laser Safety
EN 60825-1:2007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05060324
Zoro #
G4408077
UPC #
734660603249
Country of Origin
Canada

Dimensions

Dimensions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches

Details

Electrical Safety
UL 60950-1
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Bit Error Rate (BER)
<10-12
Laser Safety
EN 60825-1:2007
Operating Humidity
5% to 90% non-condensing
Auto-Negotiation
Auto (default up)- Fiber Negotiation is performed for both fiber ports. Full and half duplex will be advertised. Pause will advertise support for Symmetrical and Asymmetrical Pause. Pause frame will not be acted upon or generated but will be passed through; Off- Negotiation on both fiber ports will be disabled. Settings of Link mode and Fiber fault alert will be determined by those switch settings. Pause frames will not be acted upon or generated but will continue to be passed through.
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface
Heat Output ( BTU/HR )
8.53
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Emissions
FCC Part 15 Class A, EN55022 Class A
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Immunity
EN55024
Power Consumption
2.5 watts
Operating temperature
0° C to 50° C (32° F to 122° F)
Current
0.21 amps
Operating Altitude
Up to 3,048 meters (10,000 feet)
Fiber Fault Alert
Enabled - (default up)- If the media converter detects a loss of fiber signal on a fiber receiver, it will immediately disable its fiber transmitter signal. This, in effect, notifies the remote fiber link partner that an error condition exists on the fiber connection. The setting of this switch applies to both fiber ports; Disabled: The media converter will not monitor for fiber fault or generate them.
Storage Humidity
5% to 95% non-condensing
1000Base-X
Multimode dual LC [ 550 m/1804 ft ] to single mode dual LC fiber connector model; Available in SC, ST and LC connector models

Description

S-1000MM-S2LC120 - Gigabit Fiber to Fiber Media Converter: 1000BASE-SX 850nm multimode (LC) [550 m/1804 ft.] to 1000BASE-ZX 1550 nm single mode (LC) [120 km/74.6 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.