Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-100Mm-M2Sc2 Media Converter

  • Mfr # 05060004

  • Zoro # G4402459


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Depth
4.7 in
Height
1 in
Width
3.1 in
Total Number of Ports
2
Network Technology
100Base-FX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05060004
Zoro #
G4402459
UPC #
734660600040
Country of Origin
Canada

Dimensions

Depth
4.7 in
Height
1 in
Width
3.1 in
Dimensions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches

Details

Total Number of Ports
2
Network Technology
100Base-FX
Weight (Approximate)
10.56 oz
Product Type
Transceiver/Media Converter
Fiber Optic Cable Standard
100/140 µm, 85/125 µm, 62.5/125 µm, 50/125 µm
SC Port Type
Duplex
Form Factor
Rack-mountable, Rail-mountable, Wall Mountable
Package Contents
S-100MM-M2SC2 Transceiver, Universal AC/DC Adapter
Product Name
S-100MM-M2SC2 Transceiver
Maximum Distance Supported
1.24 Mile
Number of SC Ports
2
Environmentally Friendly
Yes
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter.If disabled,the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.
Remote Loopback #2
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled - The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Current
0.29 amps
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Storage Humidity
5% to 95% non-condensing
Bit Error Rate (BER)
<10-12
Operating Humidity
5% to 90% non-condensing
Laser Safety
EN 60825-1:2007
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Operating Altitude
Up to 3,048 meters (10,000 feet)
Emissions
FCC Part 15 Class B*, EN55022 Class B*
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Immunity
EN55024
Power Consumption
3.5 watts
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Fiber Optic Cable
Multimode dual SC to multimode dual SC fiber connector model; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITu-T 625)
Operating temperature
0 C to 50 C (32 F to 122 F)
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Heat Output ( BTU/HR )
11.9
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Electrical Safety
UL 60950-1

Description

S-100MM-M2SC2 - Fast Ethernet Fiber to Fiber Media Converter: 100BASE-FX 1310nm multimode (SC) [2 km/1.2 miles] to 100BASE-FX 1310nm multimode (SC) [2 km/1.2 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.