Zoro Homepage

Smi-100-S2St80 Media Converter

  • Mfr # 05070404

  • Zoro # G4408856


product price: $3,370.99
/ea
Free Shipping & Returns

Key Features

Depth
5.7 in
Width
6.9 in
Height
0.9 in
Form Factor
Rail-mountable, Wall Mountable, Rack-mountable
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05070404
Zoro #
G4408856
UPC #
734660704045
Country of Origin
Canada

Dimensions

Depth
5.7 in
Width
6.9 in
Height
0.9 in

Details

Form Factor
Rail-mountable, Wall Mountable, Rack-mountable
Network (RJ-45)
Yes
Management Port
Yes
Total Number of Ports
2
Fiber Optic Cable Standard
9/125 µm
Weight (Approximate)
1.59 lb
Environmentally Friendly
Yes
Product Type
Transceiver/Media Converter
Number of Network (RJ-45) Ports
2
Maximum Distance Supported
24.85 Mile
Product Name
SMI-100-S2ST80 Media Converter
Number of ST Ports
1
Package Contents
SMI-100-S2ST80 Media Converter, Universal AC/DC Adapter
Network Technology
100Base-FX, 10/100/1000Base-T, 100Base-TX

Description

SMI-100-S2ST80 - Managed Fast Ethernet Media Converter: 100BASE-TX (RJ-45) [100 m/328 ft.] to 100BASE-ZX 1550nm single mode (ST) [80 km/49.7 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.