Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Smi-10G-Xtsh Media Converter 05071174

Smi-10G-Xtsh Media Converter (Discontinued)

  • Mfr # 05071174
  • Zoro # G4397026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05071174
Zoro #
G4397026
UPC #
734660711746
Country of Origin
Canada

Dimensions

Dimensions
175 x 145 x 46mm, 6.9 x 5.7 x 1.8 inches

Details

Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Immunity
EN55024
Operating Humidity
5% to 90% non-condensing
Universal AC/DC adapter
100-240v AC, regulated AC/12v DC adapter included; STS and XTS : 12 watt adapter; XTX, XTXH and XTSH : 24 watt adapter
Operating temperature
0° C to 50° C (32° F to 122° F)
Loopback
Capable of performing a loopback on each 10 Gigabit interface. In this mode, all frames received on the port in loopback mode will be transmitted back. This provides users with the capability of utilizing their own in-house test generators for testing the link.
LK1, LK2
On: Fiber link present; Blinking quickly: Fiber link present and receiving data.(including test data); Blinking slowly: Fiber link disabled because the other fiber link went down; Blinking 1 sec on 3 sec off - invalid SFP+ or XFP inserted; Blinking twice then 3 sec off - module shut down due to high temperature; LK1, LK2 alternating on and off - 1 sec on 1 sec off incompatible Speeds ( Err LED will also be on); Off: No fiber link present or no module inserted
Emissions
FCC Part 15 Class A, EN55022 Class A
Power / TST
On: Power indication and in normal operation; Blinking slowly: the unit is in loopback or test mode (either port); Blinking quickly: the unit has a hardware error (Err LED will also be on)
Electrical Safety
UL 60950-1
ERR LED
When in test mode - this indicates test mode errors - will clear when the link has recovered; ; If Power LED is blinking, this indicates a hardware error; If LNK LEDS blink, this indicates that there is a module compatibility error
EDC Mode
Electronic Dispersion Compensation is an algorithmic method used to compensate for optical dispersion that occurs on high speed 10 Gigabit links. EDC mode settings are automatically configured by the media converter based on the information retrieved from the SFP+ or XFP module. This will enable proper operation for extended multimode 10GBase-LRM as well as active or passive copper cabling; In the default UP switch position the media converter will automatically set the 10G transceiver to match the EDC type declared by the SFP+ / XFP module to either to "linear" or "limiting"; In the event that there is a mismatch, setting the switch to the Down position on the media converter will flip the setting to that declared by the module.
Input Supply Voltage
12 vDC Nominal
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Fiber Fault Alert
Enabled (Default - Up); With Fiber Fault Alert the state of the 10 Gigabit ethernet receiver is passed to the transmitter. This provides fault notification to the partner device attached to the 10G ethernet interface of the media converter; Disabled (Down)
Storage Humidity
5% to 95% non-condensing
Smart Link Pass-Through
When the Smart Link Pass-Through switch is enabled ( default ), each port will reflect the state of its port peer. In this mode, if a link loss is detected on one port, the transmit signal on the other port is disabled "passing through" the state of the failed link. This enables managed switches and other devices to report link failures to their network NMS; When the switch is in the down position, Smart Link Pass-Through is disabled. If a link loss is detected on one port, the transmit signal remains enabled on the other port.
Operating Altitude
Up to 3,048 meters (10,000 feet)

Description

SMI-10G-XTX - Managed 10 Gigabit Media Converter with dual XFP slots (empty). AC adapter included - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.