Maximum frame size of 10,240 bytes -- Gigabit; Maximum frame size of 2048 bytes -- Fast Ethernet
Width
6.9 in
Details
Number of SC Ports
1
Network Technology
10/100/1000Base-T, 1000Base-BX
Weight (Approximate)
1.59 lb
Total Number of Ports
2
Form Factor
Rail-mountable, Rack-mountable, Wall Mountable
Product Type
Transceiver/Media Converter
Management Port
Yes
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
2
Package Contents
SMI-1110-S1SC80U Media Converter, DC Adapter
Maximum Distance Supported
49.71 Mile
Product Name
SMI-1110-S1SC80U Media Converter
Network (RJ-45)
Yes
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Emissions
FCC Part 15 Class A, EN55022 Class A
100/1000
Green - 1000 Mbps link; Yellow - 100 Mbps link; Off - 10 Mbps or no Link
LKC
Green indicator indicating an active Ethernet link. Blinking indicates RX and TX of data
Laser Safety
EN 60825-1:2007
Storage Humidity
5% to 95% non-condensing
Power
Blinking green during startup cycle; Steady green: module has power and is ready; Red : error
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-T link is on and flashes with a 50% duty cycle when data is received.
Heat Output ( BTU/HR )
14
Fiber Duplex (FDF)
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-X link is operatinal in full duplex mode. The LED is off when in half duplex.
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 10/100/1000Base-T interface. It is set to advertise full duplex, half duplex, pause and remote fault capabilities; Disabled- The media converter sets the port according to the position of the speed and duplex switches.
Filtering
1024 MAC Addresses
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The copper transmitter is taken off the interface.
Immunity
EN55024
Dimentions
175 x 145 x 23 mm
Input Supply Voltage
( 12 vDC Nominal )
Current
0.34amps at 12vdc
Operating Altitude
Up to 3,048 meters (10,000 feet)
Duplex Fiber
Full (Default); Half
Buffer
1000 Kbits frame buffer memory
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Reset button
Recessed pinhole button resets module
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received.
10/100/1000Base-T
RJ45 connector; 2 pair CAT5, EIA/TIA 568A/B or better cable for 10/100; 4 pair CAT5 UTP cable for Gigabit; Magnetic Isolation1.5kv
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Operating Humidity
5% to 90% non-condensing
Electrical Safety
UL 60950-1
Duplex Copper
Full (Default); Half
Power Consumption
4.1watts
Operating temperature
0 C to 50 C (32 F to 122 F)
Auto-MDIX (Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter determines the current cable pinout to use on the copper interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the copper interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media converter's transmitter and the partner devices transmitter are connected to the others receiver. The Media converter's 100Base-TX port is configured as MDI-X with this switch setting.
Copper Duplex (FDC)
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-T link is operatinal in full duplex mode. The LED is off when in half duplex.
Speed Copper
100 (Default); 10
Management console port
RS232 Serial RJ45 - Cisco pinout for use with standard CAT5 "rolled cable" (crossover) 9600 to 115k bps 7/8 bits Odd,even, no parity 1/2 stop bits Hardware/software flow control DCD/DSR monitoring
10/100/1000 Speed
This multi-color LED is operational only when power is applied. The LED is green when the speed of the copper ethernet port is running at 1000 Mbps. The LED is orange when the speed of the copper Ethernet port is running at 100 Mbps. The LED is off when in 10 Mbps.
ALM
Red alarm indicator activated when an alert event occurs
Management ethernet port
10/100/1000Base-T - RJ45; Auto- MDI/MDIX; Single mode single SC Media Converter
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Description
SMI-1110-S1SC80U - Managed 10/100/1000Base-T Media and Rate Converter: 10/100/1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-BX 1510nm TX / 1590nm RX single fiber single mode (SC) [80 km/50 miles] - USA Power Cord