Zoro Homepage

Smi-1110-Sfp Media Converter

  • Mfr # 05070774

  • Zoro # G4391207


product price: $989.99
/ea
Free Shipping & Returns

Key Features

Depth
5.7 in
Height
0.9 in
Size
Maximum frame size of 10,240 bytes -- Gigabit; Maximum frame size of 2048 bytes -- Fast Ethernet
Width
6.9 in
Number of Total Expansion Slots
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05070774
Zoro #
G4391207
UPC #
734660707749
Country of Origin
Canada

Dimensions

Depth
5.7 in
Height
0.9 in
Size
Maximum frame size of 10,240 bytes -- Gigabit; Maximum frame size of 2048 bytes -- Fast Ethernet
Width
6.9 in

Description

SMI-1110-SFP - Managed 10/100/1000Base-T Media and Rate Converter: 10/100/1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-X - SFP slot (empty). - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.