Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed1 Le Pci Serial Card

  • Mfr # 04003050

  • Zoro # G4570678


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Product Type
Serial Adapter
Data Transfer Rate
Up to 921.6kB/s Serial Port
Host Interface
Universal PCI
Card Height
Low-profile
Form Factor
Plug-in Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04003050
Zoro #
G4570678
UPC #
734660030502
Country of Origin
Taiwan, Province of China

Dimensions

Card Height
Low-profile

Details

Product Type
Serial Adapter
Data Transfer Rate
Up to 921.6kB/s Serial Port
Host Interface
Universal PCI
Form Factor
Plug-in Card
Number of Serial Ports
1

Description

SPEED1 LE PCI Serial Card - 1 x on board DB9M RS232 port. Low profile Universal 3.3v/5v PCI Serial card, with standard bracket (low profile bracket included). 921.6Kbps, ESD protection to 15Kv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.