
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28686648
Zoro #
G4419128
UPC #
679202033743
Country of Origin
Poland
Dimensions
Width
3.5"
Depth
2.4"
Height
3.5"
Details
Output Power
100.80 W
Output Voltage
24 V DC @ 4.2 A
Product Type
Power Supply
Description
STEP-PS/1AC/24DC/4.2 Power Supply - STEP power supply for DIN rail mounting, input: 1-phase, output: 24 V DC/4.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.