Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Step-Ps/1Ac/5Dc/6.5 Power Supply 28685418

Step-Ps/1Ac/5Dc/6.5 Power Supply (Discontinued)

  • Mfr # 28685418
  • Zoro # G4418078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28685418
Zoro #
G4418078
UPC #
679202033637
Country of Origin
Poland

Dimensions

Depth
2.4"
Width
2.8"
Height
3.5"

Details

Output Power
32.50 W
Product Type
Power Supply
Output Voltage
5 V DC @ 6.5 A

Description

STEP-PS/1AC/5DC/6.5 Power Supply - STEP power supply for DIN rail mounting, input: 1-phase, output: 5 V DC/6.5 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.