Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tc Exttender 2001 Eth2S Ethnet, 27024098

  • Mfr # 27024098

  • Zoro # G4580654


product price: $1,256.99
/ea
Free Shipping & Returns

Key Features

Features
Network (RJ-45)
Input Voltage
24 V DC
Product Type
Signal Converter
Maximum Operating Distance
65616.80 ft
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27024098
Zoro #
G4580654
UPC #
679202033279
Country of Origin
Germany

Details

Item
Signal Converter
Features
Network (RJ-45)
Input Voltage
24 V DC
Product Type
Signal Converter
Maximum Operating Distance
65616.80 ft
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes

Description

TC EXTENDER 2001 ETH-2S Long Range Fast Ethernet Extender: 1 port 10/100Base-TX (RJ-45). SHDSL via 4-pin terminal blocks. Links up to 20km.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.