Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Trio-Ps-2G/ 1Ac/24Dc/10/B+D Power Supply 29031458

Trio-Ps-2G/ 1Ac/24Dc/10/B+D Power Supply (Discontinued)

  • Mfr # 29031458
  • Zoro # G4391968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29031458
Zoro #
G4391968
UPC #
679202033903
Country of Origin
China

Dimensions

Height
5.1"
Width
1.7"
Depth
6.3"

Details

Output Voltage
24 V DC @ 10 A
Output Power
240 W
Product Type
Power Supply

Description

TRIO-PS-2G/ 1AC/24DC/10/B+D Power Supply - TRIO power supply with push-in connection for DIN rail mounting, input: single phase, output: 24 V DC/10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.