Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Trio-Ps-2G/ 1Ac/24Dc/3/C2Lps Pwr Supply 29031478

Trio-Ps-2G/ 1Ac/24Dc/3/C2Lps Pwr Supply (Discontinued)

  • Mfr # 29031478
  • Zoro # G4390157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29031478
Zoro #
G4390157
UPC #
679202033910
Country of Origin
China

Dimensions

Width
1.2"
Height
5.1"
Depth
4.5"

Details

Output Power
72 W
Product Type
Power Supply
Output Voltage
24 V DC @ 3 A

Description

TRIO-PS-2G/ 1AC/24DC/3/C2LPS Pwr Supply - TRIO power supply with push-in connection for DIN rail mounting, input: 1-phase, output: 24 V DC/3 A C2LPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.