Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Trio-Ps-2G/ 1Ac/24Dc/5 Power Supply 29031488

Trio-Ps-2G/ 1Ac/24Dc/5 Power Supply (Discontinued)

  • Mfr # 29031488
  • Zoro # G4416160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29031488
Zoro #
G4416160
UPC #
679202033927
Country of Origin
China

Dimensions

Width
1.4"
Depth
4.5"
Height
5.1"

Details

Output Power
120 W
Output Voltage
24 V DC @ 5 A
Product Type
Power Supply

Description

TRIO-PS-2G/ 1AC/24DC/5 Power Supply - TRIO power supply with push-in connection for DIN rail mounting, input: 1-phase, output: 24 V DC/5 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.