Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Trio-Ps-2G/3Ac/24Dc/40 Power Supply 29031568

Trio-Ps-2G/3Ac/24Dc/40 Power Supply (Discontinued)

  • Mfr # 29031568
  • Zoro # G4409720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29031568
Zoro #
G4409720
UPC #
679202033989
Country of Origin
China

Dimensions

Depth
6.3"
Width
4.3"
Height
5.1"

Details

Product Type
Power Supply
Output Voltage
24 V DC @ 40 A
Output Power
960 W

Description

TRIO-PS-2G/3AC/24DC/40 Power Supply - TRIO supply for DIN rail mounting, input: 3-phase, output: 24 V DC/40 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.