Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Trio-Ps-2G/3Ac/24Dc/5 Power Supply 29031538

Trio-Ps-2G/3Ac/24Dc/5 Power Supply (Discontinued)

  • Mfr # 29031538
  • Zoro # G4391189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29031538
Zoro #
G4391189
UPC #
679202033958
Country of Origin
China

Dimensions

Height
5.1"
Width
1.4"
Depth
4.5"

Details

Product Type
Power Supply
Output Power
120 W
Output Voltage
24 V DC @ 5 A

Description

TRIO-PS-2G/3AC/24DC/5 Power Supply - TRIO power supply with push-in connection for DIN rail mounting, input: 3-phase, output: 24 V DC/5 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.