Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Trio-Ps/1Ac/48Dc/10 Power Supp 28665018

Trio-Ps/1Ac/48Dc/10 Power Supp (Discontinued)

  • Mfr # 28665018
  • Zoro # G4410667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28665018
Zoro #
G4410667
UPC #
679202033194
Country of Origin
China

Dimensions

Depth
5.1"
Width
4.5"
Height
6"

Details

Product Type
Power Supply
Output Voltage
48 V DC @ 10 A
Output Power
480 W

Description

TRIO-PS/1AC/48DC/10 DIN Rail Power Supply: 48 VDC, 480 Watt with universal 85 to 264 VAC, 30 to 56V DC output range adjustable, -25 to 70C extended operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.