Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Trio-Ps/1Ac/48Dc/5 Power Supp 28664918

Trio-Ps/1Ac/48Dc/5 Power Supp (Discontinued)

  • Mfr # 28664918
  • Zoro # G4416976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28664918
Zoro #
G4416976
UPC #
679202033286
Country of Origin
China

Dimensions

Height
6"
Depth
5.1"
Width
2.4"

Details

Output Voltage
48 V DC @ 5 A
Product Type
Power Supply
Output Power
240 W

Description

TRIO-PS/1AC/48DC/5 DIN-Rail Power Supply: 48 VDC, 240 Watt with universal 85 to 264 VAC, 30 to 56V DC output range adjustable, -25 to 70°C extended operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.