Zoro Homepage

Ultraport1 Si Pci Serial Card

  • Mfr # 04001930

  • Zoro # G4573618


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Width
4.7"
Height
2.2"
Product Type
Serial Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04001930
Zoro #
G4573618
UPC #
734660019309
Country of Origin
Canada

Dimensions

Width
4.7"
Height
2.2"

Details

Product Type
Serial Adapter

Description

UltraPort1 SI PCI Serial Card - 1x On-board DB9M software selectable RS232/422/485 serial port. Universal 3.3v/5v Low profile PCI serial card w/ standard bracket (Low profile bracket included). 921.6 Kbps on RS232, 3.6 Mbps on RS422/485. 25Kv ESD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.