Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Ultraport16 Si Pci Serial Card 04001970

Ultraport16 Si Pci Serial Card (Discontinued)

  • Mfr # 04001970
  • Zoro # G4574150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04001970
Zoro #
G4574150
UPC #
734660019705
Country of Origin
Canada

Dimensions

Width
7.4"
Height
3.9"

Details

Product Type
Multiport Serial Adapter

Description

UltraPort16 SIPCI Serial Card - Card only, requires fan out cables or connector boxes for 16 x software selectable RS232/422/485 serial ports. Universal 3.3v/5v PCI serial card w/ standard bracket. 921.6 Kbps on RS232, 3.6 Mbps on RS422/485. 25Kv ESD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.