Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Ultraport2 Pci Serial Card, 04001940 (Discontinued)

  • Mfr # 04001940
  • Zoro # G4576838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04001940
Zoro #
G4576838
UPC #
734660019408
Country of Origin
Canada

Dimensions

Width
5.2"
Height
3.5"

Details

Product Type
Serial Adapter
Compatibility
PCI-X compatible, Compatible with 32 and 64 bit PCI slots, Supported Operating Systems: Linux, Sun Solaris, SCO OpenServer, SCO UnixWare, Windows 2000, Windows NT, Windows XP, Windows 95/98, Windows Server 2003

Description

UltraPort2 SI PCI Serial Card - 2x on-board DB9M software selectable RS232/RS422/RS485 serial ports. Universal 3.3v/5v PCI serial card w/ standard bracket. 921.6 Kbps on RS232, 3.6 Mbps on RS422/485. 25Kv ESD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.