Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Uno-Ps/1Ac/12Dc/30W Power Supply 29029988

Uno-Ps/1Ac/12Dc/30W Power Supply (Discontinued)

  • Mfr # 29029988
  • Zoro # G4404516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29029988
Zoro #
G4404516
UPC #
679202033842
Country of Origin
Poland

Dimensions

Depth
3.3"
Height
3.5"
Width
0.9"

Details

Output Power
30 W
Product Type
Power Supply
Output Voltage
12 V DC @ 2.5 A

Description

UNO-PS/1AC/12DC/30W Power Supply - UNO power supply for DIN rail mounting, input: 1-phase, output: 12 V DC/30 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.