Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Uno-Ps/1Ac/15Dc/100W Power Supply 29030028

Uno-Ps/1Ac/15Dc/100W Power Supply (Discontinued)

  • Mfr # 29030028
  • Zoro # G4392424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29030028
Zoro #
G4392424
UPC #
679202033880
Country of Origin
Poland

Dimensions

Height
3.5"
Depth
3.3"
Width
2.2"

Details

Product Type
Power Supply
Output Power
100 W
Output Voltage
15 V DC @ 6.67 A

Description

UNO-PS/1AC/15DC/100W Power Supply - UNO power supply for DIN rail mounting, input: 1-phase, output: 15 V DC/100 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.