
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29043728
Zoro #
G4392220
UPC #
679202034047
Country of Origin
Viet Nam
Dimensions
Height
5.1"
Width
1.8"
Depth
4.9"
Details
Output Power
240 W
Output Voltage
24 V DC @ 10 A
Product Type
Power Supply
Description
UNO-PS/1AC/24DC/240W Power Supply - UNO supply for DIN rail mounting, input: single-phase, output: 24 V DC/240 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.