Shop PERLE
See all product information
Create Account
Ultraport1 Pci Exp Serial Card
- Mfr # 04003000
- Zoro # G4571974
product price:Â
$
511.99
/ea
Free Shipping & Returns
Key Features
Height
2.5"
Width
4.4"
Product Type
Serial Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04003000
- Zoro #
- G4571974
- UPC #
- 734660030007
- Country of Origin
- Taiwan, Province of China
- Product Type
- Serial Adapter
Dimensions
- Height
- 2.5"
- Width
- 4.4"
Description
UltraPort1 PCI Express Serial Card - 1 x on-board DB9M RS232 port. Low profile PCI Express 1-lane (x1) Serial card, with standard bracket (low profile bracket included). 921Kbps port speed. Enhanced modem support. ESD protection to 15kv
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.