Shop PERLE
See all product information
Create Account
Uno-Ps/1Ac/24Dc/60W Power Supply
- Mfr # 29029928
- Zoro # G4417579
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Depth
3.5"
Width
1.4"
Height
3.3"
Output Power
60 W
Output Voltage
24 V DC @ 2.5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29029928
- Zoro #
- G4417579
- UPC #
- 679202033293
- Country of Origin
- Poland
- Output Power
- 60 W
- Output Voltage
- 24 V DC @ 2.5 A
- Product Type
- Power Supply
Dimensions
- Depth
- 3.5"
- Width
- 1.4"
- Height
- 3.3"
Description
UNO-PS/1AC/24DC/60W Power Supply - UNO power supply for DIN rail mounting, input: 1-phase, output: 24 V DC/60 W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.