Uno-Ps/1Ac/5Dc/40W Power Supply
- Mfr # 29043758
- Zoro # G4392640
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Height
3.5"
Depth
3.3"
Width
1.4"
Product Type
Power Supply
Output Power
40 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29043758
- Zoro #
- G4392640
- UPC #
- 679202034061
- Country of Origin
- Poland
- Product Type
- Power Supply
- Output Power
- 40 W
- Output Voltage
- 5 V DC @ 8 A
Dimensions
- Height
- 3.5"
- Depth
- 3.3"
- Width
- 1.4"
Description
UNO-PS/1AC/5DC/40W Power Supply - UNO power supply for DIN rail mounting, input: 1-phase, output: 5 V DC/40 W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.