Zoro Homepage

Small Fun Shaped Pegboards for Fuse Beads, Pack of 5

  • Mfr # 22628

  • Zoro # G000936573


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Material
Plastic
Color
Assorted
Recommended Age
6+ years
Recommended Grade
Grade 1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22628
Zoro #
G000936573
UPC #
-
Country of Origin
China

Details

Material
Plastic
Color
Assorted
Recommended Age
6+ years
Recommended Grade
Grade 1+
Includes
5 Pegboards, Ironing Paper, Easy Instructions

Description

These 5 Small Fun Shaped pegboards in assorted colors are designed for use with Perler Beads. Great creativity set for both boys and girls! Includes Dog pegboard (3.75" x 3.6"), Daisy pegboard (3.6" x 3.5"), Dolphin pegboard (3.6" x 3.3"), Car pegboard (4" x 3.5"), Small heart pegboard (3.4" x 2.8"), ironing paper, and easy instructions. For ages 6 and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.