Zoro Homepage

Gasket, 20 in. x 30 1/2 in.

  • Mfr # C18992-1

  • Zoro # G0106961


product price: $39.79
/ea

Key Features

For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
P5063SC
Fits Brand
Perlick
Height
30 1/2 in
Compatible with Manufacturer Model Number
P5063SC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C18992-1
Zoro #
G0106961
UPC #
-
Country of Origin
United States

Dimensions

Height
30 1/2 in
Overall Width
20 in

Details

Item
Gasket
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
P5063SC
Fits Brand
Perlick
Compatible with Manufacturer Model Number
P5063SC
Compatible Manufacturer Model Number
P5063SC
Compatible with Mfr. Model No.
P5063SC
For Use with Mfr Model Number
P5063SC
Compatible Manufacturer Part Number
P5063SC
Compatible with Manufacturer Model No.
P5063SC
Compatible Pump Manufacturer Part Number
P5063SC
Compatible Mfr. Model Number
P5063SC

Description

Gasket, Compatible with Manufacturer Model Number P5063SC, For Use With Freezers, Refrigerators, Overall Height 30 1/2 in, Overall Width 20 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.