Zoro Homepage

504 Waterproof Equipment

  • Mfr # 07-504001

  • Zoro # G5891183


product price: $45.99
/ea

Key Features

Material
Stainless Steel
Features
Padlockable, Cubed Foam, Airtight, Water Proof
Overall Width
7.9 in
Inside Width
6 in
Inside Length
8.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-504001
Zoro #
G5891183
UPC #
702119679459
Country of Origin
Unknown

Dimensions

Overall Width
7.9 in
Inside Width
6 in
Inside Length
8.4 in
Inside Height
3.7 in
Overall Height
4-1/2 in
Length
10.2 in

Details

Material
Stainless Steel
Features
Padlockable, Cubed Foam, Airtight, Water Proof
Latch
Padlock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.