Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

509 Waterproof Equipment

  • Mfr # 07-509001

  • Zoro # G5883928


product price: $71.99
/ea

Key Features

Features
Water Proof
Overall Height
10.1 in
Overall Depth
6 in
Overall Width
12-1/2 in
Includes Foam
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-509001
Zoro #
G5883928
UPC #
702119679398
Country of Origin
Unknown

Dimensions

Overall Height
10.1 in
Overall Depth
6 in
Overall Width
12-1/2 in

Details

Features
Water Proof
Includes Foam
Yes
Application
Equipment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.