Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

519 Waterproof Equipment

  • Mfr # 07-519001

  • Zoro # G5883605


product price: $114.88
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Stainless Steel; Foam
Features
Water Proof, Padlockable, Airtight; Handle
Height
12.1 in
Depth
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-519001
Zoro #
G5883605
UPC #
702119679251
Country of Origin
Unknown

Dimensions

Height
12.1 in
Depth
6.8 in
Width
15.4 in
Compartment Width
13.8 in
Compartment Depth
6.2 in
Compartment Height
9.3 in

Details

Color
Black
Material
Stainless Steel; Foam
Features
Water Proof, Padlockable, Airtight; Handle
Standards
ATA Certified
Closure Type
Padlock
Item
Storage Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.