Zoro Homepage

549 Waterproof Equipment

  • Mfr # 07-549002

  • Zoro # G5896774


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Includes
Removable Foam
Features
Water Proof
Width
25.1 in
Height
19.9 in
Depth
8.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-549002
Zoro #
G5896774
UPC #
702119679350
Country of Origin
Unknown

Dimensions

Width
25.1 in
Height
19.9 in
Depth
8.8 in

Details

Includes
Removable Foam
Features
Water Proof
Item
Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.