
Data Commander 4621 - Fireprf
Mfr # 16-679077
Zoro # G5491404
product price: $6,642.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Outside Height
45.8 in
Outside Width
27.5 in
Outside Depth
28.5 in
Lock Style
Programmable, Electronic
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-679077
Zoro #
G5491404
UPC #
702119679077
Country of Origin
Unknown
Dimensions
Outside Height
45.8 in
Outside Width
27.5 in
Outside Depth
28.5 in
Inside Width
15.50 in
Inside Depth
15.75 in
Inside Height
32.50 in
Details
Lock Style
Programmable, Electronic
Material
Steel
Capacity
4.59 cu. ft.
Item
Fire Rated Data Safe
Standards
Class 125
Features
Heavy Duty; Water Proof, Theft Resistant, Impact Resistant, Fire Proof
Number of Shelves
2 (Adjustable); 2
Number of Drawers
3
Fire Rated
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.