
Datacare 2025 - Fireproof Safe
Mfr # 16-679060
Zoro # G5491395
product price: $2,606.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Outside Height
32.2 in
Outside Width
20.5 in
Outside Depth
20.5 in
Lock Style
Biometric, Key
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-679060
Zoro #
G5491395
UPC #
702119679060
Country of Origin
Unknown
Dimensions
Outside Height
32.2 in
Outside Width
20.5 in
Outside Depth
20.5 in
Inside Width
10.50 in
Inside Depth
8.75 in
Inside Height
23 in
Details
Lock Style
Biometric, Key
Material
Steel
Includes
Datacare 2025 - Fireproof Safe, 4 x Mounting Brackets
Capacity
2.33 cu. ft.
Item
Fire Rated Data Safe
Number of Shelves
1 (Fixed)
Standards
Class 125
Fire Rated
Yes
Features
Heavy Duty; Water Resistant, Fire Proof, Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.